Welcome to Würth Netherlands For trade customers only

Self-adhesive sealing tape green Morgo

ADHSEALTPE-MORGO-AIRSEAL-GREEN-60MMX25M

Art.-no. 9501019348

EAN 4099618743542

Individual price display after login
Self-adhesive sealing tape green Morgo

Art.-no. 9501019348

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

MorgoAirseal Green Tape is ideally suited for the airtight sealing of connections and transitions between e.g. films, sheet materials and frames. The green, single-sided adhesive tape is made from recyclable LDPE film with a polyacrylate dispersion adhesive layer. The tape's internal reinforcement provides additional strength. In combination with the high elasticity, these properties ensure that the tape does not tear either during or after application. MorgoAirseal Green Tape is also highly resistant to condensation and provides a durable and effective airtight seal. For optimal adhesion, use MorgoAirseal Primer.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFeatures
Airtight
Internal reinforcement
Temperature resistance
-40 °C | +80 °C
Application
Sealing tape for indoor use
Thickness
Approx. 0.32 mm (without backing)
Tensile strength (AFERA 5004)
200 N/25 mm
Elongation at break (AFERA 5004)
100 %
InstructionsThe materials that are to be processed must be free of any dust or grease. The surface must be dry and hard enough to
press the adhesive tape onto it. The harder you are able to press the tape onto the surface, the better the adhesion will be.
MorgoAirseal Tape is only used to create seals, not to connect joints that
are subject to forces. The MorgoAirseal Tape has a 100 % acrylic adhesive layer and is extremely resistant
to aging. Always use a primer on panels made of wood derivatives. To guarantee good results, always
apply a primer. An overlap of 30 mm is essential for ensuring good adhesion.

Backing material

LDPE foil

Adhesive base

Polyacrylate

Colour

Green

Width

60 mm

Length

25 m

Min./max. processing temperature

-40 to 80 °C

Shelf life from production/conditions

24 Month / storage in a dry place protected from light, 5°C to 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information