Welcome to Würth Netherlands For trade customers only

Self-adhesive sealing tape UV black Morgo

ADHSEALTPE-MORGO-AIRSEAL-BLCKUV-60MMX25M

Art.-no. 9501019548

EAN 4099618763410

Individual price display after login
Self-adhesive sealing tape UV black Morgo

Art.-no. 9501019548

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

MorgoAirseal Black UV Tape is a UV-stabilised, water-repellent, single-sided adhesive tape. The adhesive tape is
made up of two layers of special nonwoven material (HALS-stabilised), with a reinforced highly breathable film (HBF)
between them. The acrylic adhesive layer ensures excellent adhesion on almost all surfaces. The
special water-repellent and UV-stabilised properties ensure that the MorgoAirseal Black UV Tape
can be used on façades. For example, the adhesive tape can be used in combination with films from Morgo Folietechniek, where it
creates a reliable air- and water-tight seal at overlaps and joints.
NoticeFeatures:
Water-repellent
Airtight
UV-stabilised
Temperature resistance:
-40 °C | +80 °C
Thickness:
Approx. 0.46 mm (without liner)
Tensile strength (AFERA 5004):
250 N/50 mm
Elongation at break (AFERA 5004):
75 %
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSealing tape for indoor and outdoor use, also suitable for
exposure to the open air.
InstructionsThe materials that are to be processed must be free of any dust or grease. The surface must be dry and hard enough to
press the adhesive tape onto it. The harder you are able to press the tape onto the surface, the better the adhesion will be.
MorgoAirseal Tape is only used to create seals, not to connect joints that
are subject to forces. The MorgoAirseal Tape has a 100 % acrylic adhesive layer and is extremely resistant
to aging. Always use a primer on panels made of wood derivatives. To guarantee good results, always
apply a primer. An overlap of 30 mm is essential for ensuring good adhesion.

Backing material

Non-woven

Adhesive base

Acrylate

Colour

Black

Width

60 mm

Length

25 m

Min./max. processing temperature

0 to 50 °C

Ultraviolet resistance

Yes

Solvent-free

Yes

Shelf life from production/conditions

24 Month / storage in a dry place protected from light, 5°C to 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information