Welcome to Würth Netherlands For trade customers only

Self-adhesive cover fleece TFC

COVFLC-170G-W67CM-L25M

Art.-no. 9501017951

EAN 4099618620096

Individual price display after login
Self-adhesive cover fleece TFC

Art.-no. 9501017951

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

LDPE-coated cloth

Colour

White

Roll width

67 cm

Length of roll

25 m

Coating weight per m²

170 g

Length

25 m

Product weight (per item)

170.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information