Welcome to Würth Netherlands For trade customers only

Sealing plug GPN 300 V

Sealing plug GPN 300 V
PLG-GPN300-V21-22,4-NATURE

Art.-no. 059839721

EAN 4055374366401

Individual price display after login
Sealing plug GPN 300 V

Art.-no. 059839721

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for internal threads and bore holes.

The round shank ensures that the sealing plugs fit securely. The flat head and the matching head diameter allow countersinking in the bore hole.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

22.4 mm

Insertion depth (h1)

11.5 mm

Other standard

GPN 300 V

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information