Welcome to Würth Netherlands For trade customers only

Sealing felt Indoors

Sealing felt for indoors
SEALTPE-RAL-IN-75MMX15M

Art.-no. 08750775

EAN 4038898002994

Individual price display after login
Sealing felt Indoors

Art.-no. 08750775

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing joints, window perimeter joints and perimeter sealing in indoor environments.

A Würth sealing system product


The individual components of the Würth sealing system are compatible with each other as far as the materials are concerned.



Invisible once installed


Can be plastered with a fast, clean job.



Airtight and impermeable to water vapour


The specifications of the applicable German heat insulation ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.



Excellent adhesive strength


  • Given the butyl rubber composition

  • One side covered by synthetic TNT

  • Also includes a self-adhesive assembly strip

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Internal window perimeter joints that need to be plastered afterwards

  • For indoor sealing and perimeter sealing of façade and greenhouse structures
Instructions

1. Preparation:


The surfaces must be dry, free from dust, grease and solids. A butyl primer should be used on highly absorbent mineral surfaces.



2. Fixture installation:


Remove the protective film from the self-adhesive strip and apply the sealing tape on the back of the window frame. Prepare the window and fill the foam joint with PURLOGIC Top or PURLOGIC Flex.



3. Masonry installation:


Remove the protective paper from the butyl, affix the butyl strip on the wall and firmly press using a press-on roller.

Colour

Butyl grey

Backing material

Non-woven

Adhesive base

Butyl natural rubber

Width

75 mm

Thickness

1.5 mm

Length of roll

15 m

Design

With self-adhesive strips

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-20 to 80 °C

Design of the carrier material

One side fleece laminated

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Min. air layer thickness equivalent to water-vapour diffusion

225 m

Max. water-vapour diffusion resistance factor value µ

150000

Dynamic peel strength at 25 mm

11 N

Building material compatibility

Conventional building materials

Shelf life from production/conditions

12 Month / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information