Welcome to Würth Netherlands For trade customers only

Screw hook A2 stainless steel

SCRHOK-WOTHR-A2-4,4X50MM

Art.-no. 5176055016

EAN 4056807170930

Individual price display after login
Screw hook A2 stainless steel

Art.-no. 5176055016

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With wood screw thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

50 mm

Internal diameter of hook (d2)

16 mm

Thread length (thread for woodwork) (lg)

16 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Colour

Stainless steel coloured

Screw-in length

16 mm

Design

With screw hook, Curved, Open

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information