Welcome to Würth Netherlands For trade customers only

Savona S3 safety boots

BOOT SAVONA S3 BLACK 46

Art.-no. M022057046

EAN 4250372901177

Individual price display after login
Savona S3 safety boots

Art.-no. M022057046

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These practical and lightweight safety boots look cool and casual. A perfect blend of comfort and functionality.
  • Breathable nubuck leather, fabric inserts

  • Fabric inner lining

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRB TPU outsole, comfort width 11

  • Metal-free

  • 650 g per boot in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Shoe size EU

46

Material of shoes upper

Nubuck

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Shoe size UK

11

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF socks, pack of four

SOCKS ROBUST 4 PACK BLUE 39-42

Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
WÜRTH MODYF socks, pack of four

SOCKS ROBUST 4 PACK BLUE 43-46

Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information