Sanding disc, ceramic weave, synthetic corundum
Sand. disc f. bench grind. Ceram., synth. corundum
BNCHGRIND-ARBOR-K60-16MM-150X20MM
Register now and access more than 125,000 products
- Type 1 straight
- Colour: grey
Datasheets(X)
For machine grinding tools and other stationary sanding appliances
For sanding steel, iron, malleable iron etc. of standard hardness.
Drill hole | 16 mm |
Diameter (Ø) | 150 mm |
Grid size | 60 |
Thickness | 20 mm |
Material of abrasive medium | Aluminium oxide (normal corundum) |
Colour | Grey |