Welcome to Würth Netherlands For trade customers only

Safety swing hooks With wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread safety hook
SWNGHOK-SAFE-WO-(A2K)-10,6X130

Art.-no. 5067005000
EAN 4061975685544

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

In accordance with EN 71, these swing hooks are designed for use in pairs for children up to 14 years of age with a maximum body weight of 50 kg! These swing hooks are for domestic use only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

WOTHR10.6

Length (l1)

130 mm

Hook diameter (d2)

22 mm

Thread length (lg) (lg)

45 mm

Anchor diameter

14 mm

Max. load-carrying capacity

175 kg

Shank diameter

10.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information