Safety glasses UB ONE
Safety goggles UB ONE
SAFEGOGL-EN170-PC-(UB-ONE)-CLEAR
Art.-no. 0899102310
EAN 4045989707386
Register now and access more than 125,000 products
- Glasses for mechanical safety, resistant to low impacts
- Modern, sporty design
- Ideal for work and leisure
- Protects against UV rays and high-speed particles at extreme temperatures (metal grinding)
- The special scratch-resistant layer protects the lens from damage caused by fine particles
- Wide field of vision: 180°
- Soft PVC nose pad
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FT K |
Product weight (per item) | 44.625 g |