Welcome to Würth Netherlands For trade customers only

Safety and warning sign — dangerous electrical voltage

Warning sign-hazardous electrical voltage
LBL-ADH-(DANGEROUS EL VOLTAGE)-25MM

Art.-no. 096793301
EAN 4011231890281

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to mark equipment, systems and areas in accordance with standards DIN 40008/40021/4844 Part 1

Limb length

25 mm

Material thickness

0.07 mm

Min./max. temperature conditions

-30 to 120 °C

Colour

Black, Yellow

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information