Welcome to Würth Netherlands For trade customers only

Sack truck folding

HNDTR-FULLRBWHL-320X490MM-125KG

Art.-no. 0962450021

EAN 4050641868985

Individual price display after login
Sack truck folding

Art.-no. 0962450021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to transport


  • folds extremely flat

Folds easily


  • Equipped with push button to turn the sack truck into a compact parcel in an instant

Runs smoothly


  • The wheels are made from solid rubber and fitted with roller bearings

Transport goods safely


  • goods can be secured with elastic strap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wheel diameter

178 mm

Material of wheel

Plastic

Handle height

120 cm

Width

490 mm

Depth

320 mm

Pipe-wall thickness

40 mm

Pipe diameter

40 mm

Tyre colour

Grey

Material of tyre

Solid rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information