Welcome to Würth Netherlands For trade customers only

STARLINE® shorts

Shorts Starline
STAR-LINE SHORT SCHWARZ/GRAU GR.52

Art.-no. M013027052

EAN 4250372980882

Individual price display after login
STARLINE® shorts

Art.-no. M013027052

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern, high-comfort, casual work shorts. The numerous pockets are perfect for everyday jobs.
  • Heavy-duty, quick-drying and easy-care material

  • 2 front pockets, 2 rear pockets, thigh pocket, ruler pocket, 2 holster pockets

  • Elasticated waistband, reflective piping on the front and rear

  • Triple-stitched seams, CORDURA® hammer loop, YKK zip

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

52

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information