Welcome to Würth Netherlands For trade customers only

ST12 recessed socket strip

Recessed multiple socket outlet ST12
MULTISKTOUTL-TBL-ST12-SST-CBL/2,5M-2OUTL

Art.-no. 0976900545

EAN 4047376341326

Individual price display after login
ST12 recessed socket strip

Art.-no. 0976900545

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Stainless steel anodised aluminium housing.

  • Free-standing tabletop power strip with two sockets.

  • With 2.5 m mains cable and unattached plug.

  • For worktops and desks up to 40 mm thick.

  • Socket strips with protective contact.

  • Drill hole approx. 16 mm for mounting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Stainless steel coloured, Chrome coloured, Silver coloured

Installation diameter

16 mm

Suitable for plate thickness

Max. 40 mm

Number of sockets

2 pieces

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information