SMART STEP EU+ HSS DIN 340 twist drill bit assortment 25 pieces
Twist drill bit SMART STEP EU+ HSS DIN 340 25 pcs
DRL-MET-SET-HSS-DIN340-SMARTSTEP-(D1-13)
Art.-no. 0624920025
EAN 4099618277306





Register now and access more than 125,000 products
Extremely unequal pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular drilling in a wide range of materials including wood, plastic and acrylic, without tearing or splintering
Extremely comfortable drilling
- No need for pre-drilling; precise tapping without running off centre
- Simple boring or enlarging of an existing drill hole
- Angled drilling possible
- No rattling or catching - even in thin-walled material
- Burr-free hole exit
Significantly faster and more energy-efficient drilling compared to conventional HSS twist drill bits
Ideal for drilling out rivets and stud bolts
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Available exclusively from Würth
Assortment case made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
- For blind holes, please note the extended drill tip (see dimension l3)!
- The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life
Datasheets(X)
- Ideal for use in cordless drills as well as on hand-held, box column and pillar drills
- For use in steel up to 1,000 N/mm², cast iron, aluminium, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core)
- High drill hole quality and significantly longer service life compared to conventional twist wood drill bits.
- Perfect for rivet holes, drilling out stud bolts, drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles) and for drilling on round and sloping surfaces, such as pipes.
- Ideal for high-precision, comfortable and fast working in solid materials (e.g. in steel with strength of up to 1,000 N/mm², aluminium and plastics).
Number of pieces in assortment/set | 25 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 340 / 10xD |
Shank style | 3-face shank |
Material to be processed | Steel, Cast metal, Non-ferrous metal, Wood, Hardwood |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium, Aluminium (<10% silicon), Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Tool steels |
Surface | Multiple refined |
Cutting material | HSS |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
Cutting values for SMART STEP EU+ HSS DIN 340 twist drill bit | ||||||||||||
For dia. 1.0-2.5 | ||||||||||||
Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
Cast iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 11146 | 14331 | 0,01 | 5573 | 7165 | 0,012 | 4458 | 5732 | 0,015 |
Thermosetting plastics | 15 | 23 | 4777 | 7324 | 0,01 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
Thermoplastic plastics | 15 | 23 | 4777 | 7324 | 0,01 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
Soft and light wood | 21 | 30 | 6688 | 9554 | 0,012 | 3344 | 4777 | 0,014 | 2675 | 3821 | 0,017 | |
Compact and hard wood | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,013 | 2292 | 3439 | 0,015 |
Key | |
vc = cutting speed [m/min] | |
f = feed [mm/r] | |
n = rotation speed [rpm] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
For dia. 12.5-16.0 | |||||||||||||||
Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | ||||||||||||
≤ 6.5 | > 6.5 | ≤ 8 | > 8 | ||||||||||||
vc | n | f | n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | from | to | ||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
Cast iron | ≤ 350 HB | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 1714 | 2204 | 0,027 | 891 | 1146 | 0,038 | 1393 | 1791 | 0,03 | 696 | 895 | 0,04 |
Thermosetting plastics | 15 | 23 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | |
Thermoplastic plastics | 15 | 23 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | |
Soft and light wood | 21 | 30 | 1028 | 1469 | 0,03 | 535 | 764 | 0,041 | 836 | 1194 | 0,033 | 418 | 597 | 0,044 | |
Compact and hard wood | 18 | 27 | 881 | 1322 | 0,03 | 458 | 687 | 0,038 | 716 | 1074 | 0,032 | 358 | 537 | 0,041 |
For dia. 6.3-10.0 | |||||||||||||||
Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | |||||||||||
≤ 6 | > 6 | ||||||||||||||
vc | n | f | n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | from | to | ||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
Cast iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 1769 | 2274 | 0,027 | 1393 | 1791 | 0,03 | 1857 | 2388 | 0,027 | 1114 | 1433 | 0,035 |
Thermosetting plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | |
Thermoplastic plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | |
Soft and light wood | 21 | 30 | 1061 | 1516 | 0,03 | 836 | 1194 | 0,033 | 1114 | 1592 | 0,03 | 668 | 955 | 0,038 | |
Compact and hard wood | 18 | 27 | 909 | 1364 | 0,03 | 716 | 1074 | 0,032 | 955 | 1433 | 0,03 | 573 | 859 | 0,036 |
For dia. 3.15-5.0 | ||||||||||||
Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
Cast iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 3538 | 4549 | 0,016 | 2786 | 3582 | 0,02 | 2229 | 2866 | 0,025 |
Thermosetting plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | 955 | 1464 | 0,025 | |
Thermoplastic plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | 955 | 1464 | 0,025 | |
Soft and light wood | 21 | 30 | 2123 | 3033 | 0,018 | 1672 | 2388 | 0,023 | 1338 | 1910 | 0,028 | |
Compact and hard wood | 18 | 27 | 1819 | 2729 | 0,018 | 1433 | 2149 | 0,022 | 1146 | 1719 | 0,027 |
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D1,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D1,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D2,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D2,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D3,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D3,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D4,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D4,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D5,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D5,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D6,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D6,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D7,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D7,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D8,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D8,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D9,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-D9,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-10,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-10,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-11,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-11,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-12,0MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-12,5MM
DRL-TWST-MET-DIN340-HSS-SMARTSTEP-13,0MM
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!