Welcome to Würth Netherlands For trade customers only

SLB 2 visor for the SH 3000 E electrical safety helmet

Arc flash visor cl. 2 f. EL safety helmet SH 3000E
VSR-SAFEHELM-SLB2

Art.-no. 0899200366

EAN 4099618477782

Individual price display after login
SLB 2 visor for the SH 3000 E electrical safety helmet

Art.-no. 0899200366

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic visor for maximum protection
  • Easy removal of the visor, without removing the complete fixture due to the click-and-pull system

  • Rest position of the visor centrally above the head to avoid strain on the neck muscles

  • Hearing protection can be attached using bayonet connection

  • Optimised shape for exceptional comfort even during long-term use
Notice

The adapter must engage on the safety helmet with an audible click.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Colour

Clear

Non-fogging

Yes

EN standard

166, 170

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information