S3L EcoFresh safety shoe
Safety shoe S3L Ecofresh ESD
SHOE ECOFRESH S3L ESD GRY/GREEN 40
Art.-no. M418146040
EAN 4251792830238
Register now and access more than 125,000 products
- Upper made from 100 % recycled PET yarn
- Fabric lining with ventilation channels, abrasion-resistant microfibre heel lining
- Plastic protective toe cap, MODYFLEX penetration-resistant midsole made from partly recycled PET PL
- PU outer sole SR, comfort width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Datasheets(X)
Colour | Grey, Green |
Size | 40 |
Material of shoes upper | Recycled material |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |