S-39 soldering fluid
SLDRFLUD-(S-39)-UNI-CLEAR-80ML
Art.-no. 0987000580
EAN 4056807893815
Register now and access more than 125,000 products
- S-39 universal is free from acid, has a powerful cleaning effect and decomposes oxides as it heats the metal.
- The unique composition of S-39 universal makes it effective across a wide temperature range (75–375°C), while its excellent moistening capabilities allow a strong solder connection to be achieved.
Datasheets(X)
The fluid can be used universally thanks to its highly active flux.
It is suitable for use in traditional tin/lead soldering (e.g. 40/60 and 50/50) as well as in lead-free soldering such as TIN/SILVER and TIN/COPPER.
Only lead-free soldering in combination with a KIWA-certified flux is permitted for use in drinking water systems.
Contents | 80 ml |
Colour | Transparent |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 1.443 g/cm³ |
Density conditions | at 20°C |