Rubber valve for scooters SNAP-IN
Angled tyre valve for motorcycle, small cylinder
TYRVLVE-CART-FOR-11.5MM-RIMHOLES
Register now and access more than 125,000 products
Snap-in valves allow for an extension of a max. of 10 mm
Max. working pressure (DIN 7780): 4.5 bar (at +23°C)
When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre
Datasheets(X)
Instructions for correct fitting of Snap-in rubber valves
- check that there are no sharp or rusty edges on the hole in the rim
- lubricate the valve with plenty of tyre fitting paste or liquid lubricant
- place the valve into the hole in the rim and pull with suitable tools until it slots perfectly into place
Length | 32 mm |
Length (bent length) | 30 mm |
Suitable for rim-hole diameter | 11.3 mm |
Max. length elongation | 10 mm |
Max. operating pressure | 4.5 bar |
Conditions for operating pressure | at 23°C, DIN 7780 |
Material | Rubber |
Design | 90°, Curved |
Suitable for vehicle type | Scooter |
DIN | 7780 |
Product weight (per item) | 15.415 g |