Welcome to Würth Netherlands For trade customers only

Rubber mat W7 compact system

Rubber mat flat roof W7 system
RUBBERMAT-200X180X8MM-FLATROOF-W7

Art.-no. 0865799115
EAN 4099618136429

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For reducing vibrations

Rubber mat suitable for the W7 system


  • Placing this mat under the setup prevents the flat roof from becoming damaged. It also helps to reduce vibrations

Easy to use


  • Lightweight and pre-assembled, saving costs

Can be used in gravel


  • Perfect surface for a flat-roof solar panel setup
NoticePart of the W7 system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Part of the W7 system, which is suitable for flat-roof setups.

Length

180 mm

Width

200 mm

Height

8 mm

Length x width x height (L x B x H)

180 x 200 x 8 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rubber raise block W7 compact system

RAISEBLOCK-195X160X43MM-FLATROOF-W7

Lightweight and easy to use
x 1 pcs
Centre clamp W7 compact system

RTNGCLIP-SOLCOLL-BLANK-TRPZ-BASIC

For securing a solar panel to the base
x 20 pcs
Centre clamp W7 compact system

RTNGCLIP-SOLCOLL-BLACK-TRPZ-BASIC-20PCS

For securing a solar panel to the base
x 20 pcs
End clamp W7 compact system

ENDCLAMP-BLANK-TRAPEZ-BASIC

For securing a solar panel to the rails
x 20 pcs
End clamp W7 compact system

ENDCLAMP-BLACK-TRAPEZ-BASIC

For securing a solar panel to the rails
x 20 pcs
Ballast profile W7 compact system

BALSTPRFL-ALU-L1750-50X50X2MM

Used to place ballast, in this case paving slabs. This keeps the setup properly in place when met with factors such as wind, rain and snow
x 10 pcs
Rear base W7 compact system

PEDEST-REAR-W7-LANDSCAPE-12DGR

The solar panel is secured to this base using a clamp. This is how the slope is determined for flat-roof setups.
x 20 pcs
Back plate W7 compact system

BACKPLATE-1720MM-W7-ALU

Lightweight and easy to use
x 1 pcs
Ballast support carrier W7 compact system

BALSTSPRT-SOLCOLL-FLATROOF

Ballast can be placed on/in the tray. This keeps the setup properly in place when met with factors such as wind, rain and snow
x 1 pcs
Mounting rail W7 compact system

MNTRL-SOL-W7-1,1M

The solar panel is secured to a base that clips onto this rail
x 4 pcs
Connector plate W7 compact system

CONNECTORPLATE-FLATROOF-W7-ALU-190MM

The base rail clips into this plate, extending and allowing the rail to pass through
x 80 pcs
Front base W7 compact system

PEDEST-FRONT-W7-LANDSCAPE-12DGR

The solar panel is secured to this base using a clamp. This is how the slope is determined for flat-roof setups.
x 40 pcs
Side plate W7 compact system

SIDEPLATE-RIGHT-FLATROOF-W7-ALU

This provides additional stability and blocks wind under the setup
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information