Round brush for bench grinders with high-resistance steel crimped wire
WHLBRSH-BNCHGRIND-150X20X16MM
Art.-no. 071469 444
EAN 4062856284900
Register now and access more than 125,000 products
- Suitable for removing rust, paint, burrs, welding residues, etc.
- Brushes made of high-resistance crimped steel wire offer even machining and a long service life
- Stainless steel wire brushes are indicated for machining stainless steel and aluminium
- Case-hardening steel twisted knot wire brushes are particularly indicated for work that requires more aggressive stock removal
Protective gloves and goggles must be used!
Before using brushes on electrical or pneumatic tools, check that they are suitable
Check that the maximum speed (max rpm) permitted is not exceeded
Check that the tool’s safety guards are in place
The brushes are made in compliance with UNI EN 1083
Datasheets(X)
![]() | |
Diameter x width x drill hole | 150 x 20 x 16 mm |
Effective width | 20 mm |
Usable length of wire | 50 mm |
Material of wire | Steel |
