Round brush LM For solvent-based paints
Round brush LM
RDBRSH-LM-PA-SZ6
Art.-no. 069300506
EAN 4065746287357
Register now and access more than 125,000 products
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Liquid-tight and non-staining ferrule
- The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids
- The metal-free ferrule cannot corrode and thus lasts longer with proper care
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Datasheets(X)
Suitable for painting tasks with solvent-based paints on smaller areas such as corners, pipes, window and door frames
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Material of ferrule | Polyamide |
Length of bristles | 44 mm |
Size | 6 |
Brush ring diameter | 30 mm |
Suitable for painting agent | Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!