Round A2 stainless steel spacer sleeve
Round A2 stainless steel spacer sleeve
SPCESLEV-RD-A2-ED13MM-M8X25

Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | M8 |
Outer diameter (d) | 13 mm |
Length (l) | 25 mm |
Material | Stainless steel A2 |
Surface | Plain |
Property class | 50 |
Thread form | Standard metric thread |
Nominal diameter | 8 mm |