Roofing sheet suspension element, VdS BIS
Roofing sheet suspension element
DAKPROFIELBEVEST. LTM 10
Register now and access more than 125,000 products
The height of the threaded shank is adjustable
With VdS approval — certificate no. G 4070033
Datasheets(X)
Surface | Zinc plated |
Width (B) | 90 mm |
Round hole diameter (RL) | 10.5 mm |
Permissible load | 1.6 kN |
Suitable for threaded rods | M10 |