Welcome to Würth Netherlands For trade customers only

Roof hook aluminium Tiled roofs

Roof hook aluminium tiled roof
ROOFHOK-SLIDE-ALU-L195XH165XW30MM

Art.-no. 086599583

EAN 4065233064904

Individual price display after login
Roof hook aluminium Tiled roofs

Art.-no. 086599583

Individual price display after login
Quantity
PU
x 35 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pre-assembled roof hook for installing a solar panel mounting rail on tiled roofs with a height of 40 mm to 50 mm (batten + roof tile thickness)

Flexible thanks to the ability to adjust the height of the mounting rail


Height can be adjusted to 35 mm in the rail section (height of the slotted hole).



Grooved pattern on the bracket


The grooved pattern ensures optimal positive and friction locking



Fully pre-assembled


Mounting rail, 47 x 37 mm, can be attached to the roof hook straight away without the need for any prior work

Notice

Maximum distance between roof hooks 60 cm


Wind zone 1: Five roof hooks per panel (six roof hooks for one loose panel)


Wind zone 2/3: Four roof hooks per panel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

Adjustment range

116 mm

Product weight (per item)

379.000 g

Material number

Aluminium, EN-AW-6082 T6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information