Welcome to Würth Netherlands For trade customers only

Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets

Roller shutter system vert. inst. box, 50 mm slats
FRNROLLSHTR-ALU-600/1500/50MM

Art.-no. 0684903063
EAN 4048539544998

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 50 mm slats

  • Spring shaft for high-quality weight compensation

  • Roller shutter runs, opens and closes very easily

  • With 19-mm-thick side panels, the joints are 2.5 mm wide

  • Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface

  • High-quality appearance

  • Flush surface

  • Large element roller shutter

  • Minimum installation depth 305 mm


Roller shutter installation box


  • Even faster and easier to install

  • Robust, minimal space requirements
Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic/aluminium

Surface

Anodised

Colour

Silver coloured

Fin width

50 mm

Cabinet width

600 mm

Min. cabinet height

1000 mm

Max. cabinet height

1500 mm

Installation depth

305 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information