Roller scaffold Expander One
SCFLD-FLP/ROLL-EXPANDER-ONE
Art.-no. 0962980514
EAN 4062856376568
Register now and access more than 125,000 products
- Can be assembled in 10 to 15 minutes.
- Innovative, safe and unique design
- Transforms into a compact trolley that can be easily transported by one person
- Can be easily and safely assembled by one person
- The scaffolding equipment can be attached to the extendable hooks during assembly and disassembly
- Height adjustable double-braked wheels, dia. 125 mm with robust tipping brake
- Also suitable for outdoor use
- Lightweight and extremely stable
- Will fit through any standard door opening
- Can be transported in most commercial vehicles
- Conforms to EN1004, class 3
- EN 1004 (Class 3)
Datasheets(X)
Material | Stainless steel A2, 1.4301 / aluminium |
Scaffold length | 1.27 m |
Scaffold width | 0.75 m |
Max. scaffold height | 5.20 m |
Platform length | 1.10 m |
Platform width | 0.60 m |
Load capacity | 200 kg |
Transport dimension | 1.27 x 0.83 x 1.53 m |