Welcome to Würth Netherlands For trade customers only

RocketClip Cladding

Cladding clip RocketClip
WOCON-ROCKETCLIP-60X60MM

Art.-no. 0681352401

EAN 4099618039713

Individual price display after login
RocketClip Cladding

Art.-no. 0681352401

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable system that is free from thermal bridges and suitable for closed or partially open façade systems with ventilated dry cladding on pressure-resistant insulating materials

Flexible handling


  • The wooden battens can be mounted both horizontally and vertically in the clips


System free from thermal bridges



Suitable for almost all types of surfaces


  • CLT in combination with Assy® combi with repair washer

  • Concrete, calcium silicate block, solid and perforated bricks in combination with SHARK® UR F plastic frame anchor
Notice
  • The substructure must have a load capacity that is sufficient to withstand any loads that may occur

  • We recommend using treated wooden battens measuring 44x44 mm

  • For cladding weighing over 35 kg per m2, please consult our technical adviser

  • All wood used must be at least quality class C18

  • Ensure that the surface is flat. Remove anything that is sticking out and/or excess glue or mortar as far as possible

  • Maximum height of up to 20 metres above ground level. For greater heights, please consult our technical adviser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for mounting on concrete, calcium silicate blocks, ceramic lightweight blocks, solid or perforated bricks and CLT solid wooden walls

  • Suitable hard insulation panels with a pressure resistance of 120 kPa or above: EPS, PIR, Resol foam and Gutex Multitherm wooden plates. For other insulation panels, please consult a Würth technical adviser
Instructions

Number of RocketClips per m²


  • A cross-joint is assumed to have a maximum centre-to-centre distance (up to max. 35 kg of cladding per m²) of 600 mm horizontally and 800 mm vertically, if using vertical battens in the RocketClips.

  • For a single connection using horizontal battens in RocketClips, we recommend a centre-to-centre distance of 600 mm and spacing of 600 mm

  • For cladding weights over 35 kg per m², please consult a Würth technical adviser


Mounting insulation panels and RocketClips


  • Always position panels according to the manufacturer's specifications

  • Position the insulation panel against the substructure (securing temporarily using adhesive foam is recommended)

  • Drill a hole 10 mm in diameter at least 60 mm into the substructure. Choose the appropriate drilling method and type of core drill bit for the surface. A rotary hammer drill should always be used to drill into perforated bricks. Use a hammer or impact drill for solid bricks and concrete. Not applicable for CLT substructures.

  • Clean the drill hole (blow out, brush, blow out)

  • Push the RocketClip extension into the insulation panel until it cannot go in any further. Use a 20 mm flat drill bit to pre-drill a hole with a depth of 30 mm in the Multitherm wooden plate

  • Push the specified SHARK UR® 10 plastic frame anchor into the RocketClip extension (not applicable for CLT)

  • Secure the plastic frame anchor to the substructure with a bit extender

  • The length of the anchor is the insulation thickness + 20 mm

  • The anchor must be inserted at least 50 mm into the substructure

  • Tighten the screw until the batten bracket visibly pulls into the insulation

  • In accordance with the ETA approval for the SHARK UR® plastic frame anchor, the screw heads must be coated with corrosion protection spray after installation

  • Push the plastic plug-in cap supplied into the extension to ensure a watertight and airtight seal

  • Where necessary, install Belleville anchors as specified by the insulation panel manufacturer so that the insulation panel is always attached to the façade with a sufficient number of attachment points


Mounting wooden battens


  • We recommend using treated wooden battens measuring 44x44 mm of at least quality class C18

  • Mount the planed wooden battens in the RocketClips

  • The slotted hole serves as a guide to help ensure level installation and is not suitable for mounting battens permanently

  • Screw two of the specified stainless steel half round head screws (4x30 mm) into the small holes on each side

Material

PA 6 GF30 HI - Polyamide glass fiber reinforced

Width of fork

44 mm

Length x width x height

60 x 60 x 94.5 mm

Diameter of hole

11.75 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURLOGIC PU FOAM ADHESIVE

ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML

Polyurethane-based spray-on construction adhesive
x 12 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-8X100/60

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 75 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-8X120/80

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 75 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-8X140/80

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 75 pcs
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

SCR-WO-HEX-RW40-(A3K)-8X160/80

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas
x 75 pcs
ASSY® 4 A2 PH fittings screw A2 stainless steel plain full thread pan head

SCR-PANHD-WO-A2-RW20-4X30/27

Full-thread screw made of high-quality austenitic A2 stainless steel with visually appealing pan head for fixing thin metal sheets or metal profiles in wood in outdoor areas exposed to the elements
x 200 pcs
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-8,4X20X1,25

x 500 pcs
SHARK UR plastic frame fixing, flat collar with zinc plated steel hexagon head bolt and pressed-on washer

ANC-SHARK-URF10-PLA-(A2K)-WS13-30-10X100

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
x 40 pcs
SHARK UR plastic frame fixing, flat collar with zinc plated steel hexagon head bolt and pressed-on washer

ANC-SHARK-URF10-PLA-(A2K)-WS13-45-10X115

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
x 40 pcs
SHARK UR plastic frame fixing, flat collar with zinc plated steel hexagon head bolt and pressed-on washer

ANC-SHARK-URF10-PLA-(A2K)-WS13-65-10X135

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
x 40 pcs
SHARK UR plastic frame fixing, flat collar with zinc plated steel hexagon head bolt and pressed-on washer

ANC-SHARK-URF10-PLA-(A2K)-WS13-90-10X160

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
x 40 pcs
SHARK UR plastic frame fixing, flat collar with zinc plated steel hexagon head bolt and pressed-on washer

ANC-SHARK-URF10-PLA-WS13-A2K-115-10X185

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
x 40 pcs
Gravel throw and underbody protection

GRVLGUA/UNDRCOAT-GREY-500ML

Rubber-based coating compound containing solvents, can be painted over
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information