Welcome to Würth Netherlands For trade customers only

Rivet nut setting pliers W 360

Rivet nut setting pliers W-360
RIVNUTPLRS-METCASE-(3-6MM)-L240MM
W360

Art.-no. 09483601

EAN 4050641572240

Individual price display after login
Rivet nut setting pliers W 360

Art.-no. 09483601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Capacity:


  • Rivet nuts M3–M6 steel

  • Rivet bolts M4-–M6 steel

Small & light


  • Weight: 0.8 kg

  • Length: 280 mm

Easy to use


  • Quick-change system without the use of tools

Includes threaded mandrels and adapters


  • Threaded mandrels for rivet nuts M3–M6

  • Adapters for rivet bolts M4–M6
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

240 mm

Product weight (per item)

2670 g

Spare parts for this product:
Threaded mandrel + anvil For rivet nut setting pliers W-360

THRMNDRL-(F.09483601)-NOZ-M4

x 1 pcs
Threaded mandrel + anvil For rivet nut setting pliers W-360

THRMNDRL-(F.09483601)-NOZ-M5

x 1 pcs
Threaded mandrel + anvil For rivet nut setting pliers W-360

THRMNDRL-(F.09483601)-NOZ-M6

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information