Welcome to Würth Netherlands For trade customers only

Rivet nut setting pliers HES 510 OZS

Rivet nut setting pliers HES 510N OZS
RIVNUTPLRS-HES510N-WO.FEEDSHAFT

Art.-no. 0948820

EAN 4056807515328

Individual price display after login
Rivet nut setting pliers HES 510 OZS

Art.-no. 0948820

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hand rivet nut setting pliers with quick-change system for working with threaded rivet nuts (M5–M10) and rivet screws (M5–M8).

Easy changing of thread mandrels


Quick-change system enables easy and fast changing of thread mandrels.



Easy and fast identification of the correct thread mandrel


The thread mandrels are equipped with a colour coding system.



Simple stroke adjustment with precise stroke display


Adjust the stroke by turning the thread mandrel mount.



Convenient and clean work


The ergonomic design of the hand lever allows you to work with little effort.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing: Rivet nuts M5 to M10, riveting screws M5 to M8, aluminium, steel and stainless steel.

Length

500 mm

Height

50 mm

Width

170 mm

Product weight (per item)

1634.000 g

Rivet nut setting pliers HES 510 OZS including:
Plastic carry box
1 x
Plastic carry box

TLBOX-F.HNG26N/HNG28N/HES510N

Description: Lightweight tool box with two separate storage compartments and aluminium handle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M10

Description:
10 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M5

Description:
5 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M6

Description:
6 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M8

Description:
8 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M5

Description:
5 mm
Quantity: 1 x
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M6

Description:
6 mm
Quantity: 1 x
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M8

Description:
8 mm
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information