Welcome to Würth Netherlands For trade customers only

Resettable fuse, MINI For continuous operation (permanent installation) and fault finding (diagnostics)

Resettable fuse, MINI triggering lever
FLBLDEFSE-FSEAUTM-MINI-DIAG-7,5A

Art.-no. 0731100207
EAN 4049557956305

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Colour-coded thermal trip switch with black trip lever and red reset switch



Easy to reset by hand


using red reset switch



No costly downtime


Eliminates need to change fuses in defective circuits

Notice

The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

7.5 A

Colour

Brown

Max. nominal voltage

29 V/DC

Min./max. operating temperature

-40 to 85 °C

Surface of the contacts

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information