Welcome to Würth Netherlands For trade customers only

Reducing nipple, thread metric/inch

Reducing nipple, thread metric/inch, others
KOPPELSTUKJES KSM 10

Art.-no. NB0170 910
EAN 4050642900240

Prices for customers after login
Reducing nipple, thread metric/inch

Art.-no. NB0170 910

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

30 mm

Connection thread (IG)

M6

Outlet thread (AG)

M10

Surface

Zinc plated

Material

Steel

Product weight (per item)

0.347 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information