Rechargeable LED flashlight INSPECTION
Battery-powered LED torch INSPECTION
TRCH-BTRY-LED-INSPECTION
Art.-no. 0827950201
EAN 4099618832628
Register now and access more than 125,000 products
Rechargeable flashlight - on the light head there is a magnet that can easily hold small parts
Strong magnet at the base of the flashlight
Extendable up to 510mm - perfect to illuminate small corners
With two light levels:
- 30lm (6 hours)
- 100lm (2 hours)
With clip
LED indicator for the battery status - green blinking = charging, green constant = fully charged. Low battery power warning
Dust-proof, water (IP65)
Impact resistant:
- IK09 (Flashlight closed)
- IK05 (Flashlight extended)
Switch function:
If the switch is pressed within 5 seconds, the light cycles through the following modes: 30 lumens → 100 lumens → Off.
If the switch is not pressed for more than 5 seconds, the lamp will remember the last selected brightness level (memory function).
Datasheets(X)
![]() | |
Luminous flux | 100 lm |
Min./max. luminous period | 2-6 h |
Charging time | 2.5 h |
IP protection class | IP 65 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 180 mAh |
Connection type | USB type C |
Material | Plastic impact-resistant |
