Recessed LED light EBL-12-14 For recessed installation
LGHT-LED-(EBL-12-14)-AW-BLACK
Art.-no. 0976521043
EAN 4099618772634
Register now and access more than 125,000 products
- Recessed light made of aluminium
- Available in light colours warm white (3000 K), neutral white (4000 K) and also with adjustable white (2700-6500 K)
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Material | Aluminium |
Colour | Black |
Type of assembly | For embedding |
Power rating | 4 W |
Number of LEDs | 60 PCS |
Colour of light | Adjustable white |
Min./max. colour temperature | 2700-6500 K |
Luminous flux | 300 lm |
Min. colour rendering index (CRI) | 80 |
Height | 13.6 mm |
Outer diameter | 73.8 mm |
Installation diameter | 68 mm |
Installation depth | 14 mm |
Connection type | Plug-in system LED A, Plug-in system WPS-12 |
Cable length | 1800 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
With switch | No |
Energy efficiency class | F |
Included in delivery | 1 x recessed light EBL-12-14 |
Light-emission angle | 64 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
