Welcome to Würth Netherlands For trade customers only

Rear fog light

Rear fog light
LGHT-LED-FOGLIGHT-12/24V-D140MM

Art.-no. 9501010564

EAN 4065746435741

Individual price display after login
Rear fog light

Art.-no. 9501010564

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For road-going tractors, trailers or semi-trailers

Bulb not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicles: MERCEDES, MAN, KÄSSBOHRER, NEOPLAN

Form

Round

Lamp type

LED

Nominal voltage

12 V

Min./max. nominal voltage

12 / 24 V

Diameter

140 mm

Depth

100 mm

IP protection class

IP 67

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information