Welcome to Würth Netherlands For trade customers only

Ratcheting pliers

CRMPPLRS-F.WENDFER-(0,5-6,0SMM)

Art.-no. 055721

EAN 4045989169078

Individual price display after login
Ratcheting pliers

Art.-no. 055721

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Shape


Compact lightweight design



Forced closing


For reliable crimping (unlockable)



Crimping force


High thanks to the efficiency of the ratios



Ergonomic and non-slip


Ergonomic two-component handle improves comfort while working and reduces fatigue

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulated and uninsulated wire end ferrules

Min./max. wire cross section

0.5-6 mm²

Number of crimping points

5 PCS

Length (L)

198 mm

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information