Welcome to Würth Netherlands For trade customers only

Ratchet with twist handle 3/8''

3/8-inch ratchet with turning handle
RTCH-3/8IN-TURNHNDL-D35MM-L240MM

Art.-no. 1952001342

EAN 4061975528643

Individual price display after login
Ratchet with twist handle 3/8''

Art.-no. 1952001342

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rotation of the handle allows the square drive on the ratchet head to be rotated, facilitating screwing in hard-to-reach areas

Reversible ratchet with straight square drive


  • No reversibility mechanism for operation on the ratchet head

Can be used as a traditional ratchet


Indicates the direction of screwing on each side of the ratchet head


Chrome finish with ergonomic handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Material

Steel

Material of handle

2-component plastic

Surface

Chrome plated

Length (L1)

240 mm

Length of lever (L2)

125 mm

Handle length (L3)

115 mm

Handle diameter (D1)

35 mm

Ratchet diameter (D2)

36.5 mm

Ratchet head height (B1)

20 mm

Ratchet head height with square (B2)

38.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information