Welcome to Würth Netherlands For trade customers only

Ratchet strap standard pressure ratchet Pro

STRP-RTCH-DBPTHOOK-5T-W50MM-L9M

Art.-no. 0713926805

EAN 4050641503107

Individual price display after login
Ratchet strap standard pressure ratchet Pro

Art.-no. 0713926805

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality lashing strap with standard pressure ratchet in various designs
  • Stable ratcheting version with strong belt strap

  • Chrome (VI)-free surface coating

  • Blue label stitched all around

  • Individually packed with operating instructions

  • EN 12195-2 compliant, TÜV certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

50 mm

Length

9 m

Max. elongation lashing strap

7 %

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

350 daN

Hand force with ratchet

50 daN

Material

PES - Polyester

Shape of the hook

Double pointed hook

Colour

Red

Standards

EN 12195-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information