Rapidstrut 41/62 C-mounting rail zinc-plated steel
C-mounting rail RapidStrut 41/62 steel zinc plated
MNTGRAIL STRUT VZ 3000X41X62 (VPE1-3M)
Register now and access more than 125,000 products
- The Rapidstrut 41/62 C-mounting rail offers a robust and reliable mounting solution
- With a height of 62 mm and a width of 41 mm, this mounting rail is ideal for a variety of applications
- Made of high-quality zinc-plated steel for added durability and corrosion protection
- The rail has a length of 3 metres, which gives flexibility in terms of installation
- Tested for fire safety, making it suitable for use in demanding environments
- Supplied in a packaging unit of 3 metres
Datasheets(X)
Width (B) | 41 mm |
Height (H) | 62 mm |
Rail length (L) | 3 m |
Surface | Sendzimir galvanized |
Fire protection certified | Yes |
Material | Steel |