Welcome to Würth Netherlands For trade customers only

Radar kit for MAN Truck/Bus Euro 6

Radar set for ADAS Calibration for MAN
DIAGN-CV-AY-RADARKIT

Art.-no. WW01000660
EAN 4062856166367

Prices for customers after login
Radar kit for MAN Truck/Bus Euro 6

Art.-no. WW01000660

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the laser-assisted calibration of radar systems in line with OE specifications
  • Extension kit for existing ADAS Calibration Tool Truck/Bus and/or Basic with existing double tube extension

  • Easy to retrofit

  • Suitable for MAN Euro 6 vehicles

  • Optimal application in conjunction with W.EASY multi-brand diagnostics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for MAN Euro 6 vehicles

Width

95 cm

Length

25 cm

Height

25 cm

Product weight (per item)

5400.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration device for calibrating the assistance systems of commercial vehicles ADAS calibration tool truck/bus

MSRE/CALIBRTL-CV-MOBILE-(W EASY ADAS)

Laser-assisted and mobile calibration device for calibrating the assistance systems of trucks, buses and vans including mounting bracket and calibration boards for MAN/Iveco/Scania as well as Volvo/Renault
x 1 pcs
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
Complete multi-brand diagnostics (motor vehicles, trailers/semi-trailer, vans, buses)

SWARE-DIAG-MULTIBRAND DIAGN COMPLETE 1Y

Modern and reliable commercial vehicle diagnostics for motor vehicles, trailers/semi-trailers, buses and vans with state-of-the-art technology
x 1 pcs
W.EASY Box 2.0 software

SWARE-W.EASY-BOX-2.0-1Y

Mandatory licence for the use of W.EASY diagnostics. State-of-the-art technology enables intelligent tools for efficient working.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ADAS licence truck/bus/van

SWARE-GLASS-REPAIR-TRUCK/BUS-1Y

Specific licence for repairing and calibrating advanced driver-assistance systems
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information