RW bit for screwing tools
Bit RW E 6.3 (1/4) for screwing tool
BIT-RW20M-LUMINOUSORANGE-1/4ZO-L177MM
Art.-no. 061478 320
EAN 4099618612145
Register now and access more than 125,000 products
- Larger contact surface at the bit offers increased power
- More stability and precise positioning due to perfect fit of the bit in the drive
- Optimised fit, no clamping effect of the bit in the screw
- Double-printed bit for easy identification of the desired bit size
RW bits for screwing tools are printed with a grey colour ring and have no clamping effect.
Datasheets(X)
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | RW20 |
Tip type | RW |
Length | 176.5 mm |