Welcome to Würth Netherlands For trade customers only

RGBW-ZigBee/Alexa-Controller for FLB-24-6-RGBW

ZigBee controller 24V, RGBW
SWTCH-EL-ZIGBEE-CONTR.-24V-96W-RGBW

Art.-no. 0976504398

EAN 4065746152778

Individual price display after login
RGBW-ZigBee/Alexa-Controller for FLB-24-6-RGBW

Art.-no. 0976504398

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic controller for 24V LED lights
  • ZigBee controller for switching and controlling 24 V RGBW lamps via external devices by means of a ZigBee Bridge (e.g. Philips Hue Bridge 2.0) or Alexa (ZigBee Hub)


The following functions are controlled:


  • Turn light on/off

  • All 4 colours (red, green, blue and extra warm white) can be controlled separately

  • Light scenes can be called up individually

  • Continuous dimming

  • Memory function: Saves the last colour setting

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

24 V

Output voltage

24 V

Output power

96 W

Number of connections

7 PCS

Material of housing

Plastic

Colour of housing

White

Length

145 mm

Width

46 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x ZigBee controller RGBW with 7-way distributor

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX LED transformer

TRAFO-EASYLUX-18W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-90W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-120W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
EASYLUX 24 V LED distributor

DISTRMOD-EASYLUX-24V

For connecting to the EASYLUX LED transformer, for 24 V LED lights
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information