Welcome to Würth Netherlands For trade customers only

RFX40 roller full-extension slide

Roller full extension slide RFX40
GUID-ROLLER-FX-40KG-R9010-NL550MM

Art.-no. 0684130225
EAN 4099618018008

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Roller full-extension slide with a load capacity of 40 kg
  • Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned base without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Scope of delivery: 1 pair of full-extension slides, each consisting of cabinet, centre and drawer rails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

550 mm

Colour

Pure white RAL 9010

Load capacity

40 kg

Installation width

25 mm

Opening/closing system

From 27 mm self-close

Material

Steel

Surface

Epoxy coating

Design

In pairs in polybag

Minimum installation depth

558 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front panel adjuster

FRONTBLIADJ-F.UFLRGUID

x 20 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information