Welcome to Würth Netherlands For trade customers only

RB concrete slab

RB-BETONPLAAT-(SZN)-120X35X95X3-10150

Art.-no. 9501000400

EAN 8714318036355

Individual price display after login
RB concrete slab

Art.-no. 9501000400

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mounting plate (reusable) for positioning an RB bracket on concrete walls and prefabricated concrete walls.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

3 mm

Length x width x height

35 x 95 x 120 mm

Surface

Sendzimir galvanized

Material

Steel

Height

120 mm

Hole pattern masonry connector

1/8-1/14

Width

95 mm

Length

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information