Welcome to Würth Netherlands For trade customers only

Push-in holder

Plug-in holder
PLGINHOLD-F.LDR-L470MM-10KG

Art.-no. 0962931971

EAN 4050641869111

Individual price display after login
Push-in holder

Art.-no. 0962931971

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The push-in holder is a universal aid that slots into the rung of the ladder for keeping paint cans, tools and buckets within easy reach at all times in a responsible way


  • Bearing capacity up to 10 kg

  • Made of stainless steel and aluminium

  • Lightweight

  • Safety snap hook closure

  • With rubber grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for domestic and professional use during painting, cleaning, window cleaning, roof repairs and other installation and maintenance work at height.
InstructionsSimply secure the push-in holder into one of the rungs/holes in your ladder. Securely and safely holds your bucket, work bag or paint can with or without its contents, firmly secured in the snap hook. Can be attached to the left or right side of most ladders.

Material

Aluminium / stainless steel A2

Length

470 mm

Width

60 mm

Min./max. length

470-470 mm

Max. loading weight

10 kg

Weight

346 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information