Purlin weld
Beam connector
GORDINGLAS-(SZN)-150X63X1,5-0766430
Register now and access more than 125,000 products
Various sizes
Available for different wood (head) sizes.
Sendzimir galvanised or stainless steel A2
Purlin welds are produced from sendzimir galvanised steel or A2 stainless steel (AISI 304).
Datasheets(X)
Width x height | 63 x 150 mm |
Thickness | 1.5 mm |
Material | Steel |
Surface | Sendzimir galvanized |
Hole pattern masonry connector | 37/4-2/8 |
Max. beam width | 63 mm |
Max. beam height | 150 mm |