Welcome to Würth Netherlands For trade customers only

Pruning bow saw

Pruning bow saw
PRUNBOWSAW-L490MM

Art.-no. 071403 949

EAN 4065746641128

Individual price display after login
Pruning bow saw

Art.-no. 071403 949

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality bow saw with wooden handle and high-performance saw blade

Comfortable and efficient work


  • The practical beech wood handle enables you to work comfortably and safely

  • The high-performance saw blade with clearing toothing and the adjustable quick-action clamping ensure that you can work effectively with wood


High-quality workmanship


  • This metal saw bow is manufactured in Germany. It has a high-performance saw blade and quick-action clamping guarantees optimal cutting performance


Flexible adjustment


  • Thanks to the 360-degree rotatable saw blade, branches and branch forks that have grown close together can also be easily accessed

  • Thanks to the quick-action clamping, the saw blade can be twisted in any direction and secured without the need for tools

  • Stops on the saw blade frame prevent the blade from rotating unintentionally


Long service life


  • Except for the beech wood handle, all parts of the saw are made of robust, corrosion-protected metal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the care of high-quality fruit trees in gardening and landscaping

Material

Steel

Sheet length

350 mm

Product weight (per item)

643.000 g

Blade thickness

0.7 mm

Spare parts for this product:
Replacement saw blade For pruning bow saw

SAWBLDE-PRUNBOWSAW-071402 949

High-quality replacement saw blade with clearing toothing for replacing a blade yourself
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information