Protective profile
Protective profile for armouring iron
PROTPRFL-F.REINFST-RED-ST-(8-40MM)
Register now and access more than 125,000 products
- Optimum protection against injury
- Reusable multiple times
- Version with steel insert offers puncture resistance (to 100 kg from a drop height of 3 m)
- Cut into 1 m lengths
- Can be customised with your company logo from 600 m!
- 6 m are supplied in a bundle, 294 m on a pallet
Datasheets(X)
For rods of 8 – 40 mm diameter, in horizontal or vertical positions
Min. diameter | 8 mm |
Max. diameter | 40 mm |
Material | Special plastics |
Design | With steel insert |
Product weight (per item) | 1750.000 g |