Welcome to Würth Netherlands For trade customers only

Protective cap cylindrical PVC

Protective cap cylindrical PVC
PROTCAP-PVC-NATURAL-D5,0X15

Art.-no. 0598038515

EAN 4099618308178

Individual price display after login
Protective cap cylindrical PVC

Art.-no. 0598038515

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

6.65 mm

Internal diameter (d2)

5.0 mm

Interior height (h2)

14.8 mm

Material

PVC - Polyvinyl chloride

Colour

Neutral

RoHS-compliant

Yes

Min./max. temperature resistance

-30 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information