Professional 1-component foam gun Basic 7 cm
1C foam gun Profi
FMGUN-1C-DISPATCH-PROFI-12CM
Register now and access more than 125,000 products
- Very simple to apply PU foam or joint sealant
- Pipe length: 12 cm
- Robust finishing of metal, cast aluminium and impact-resistant plastic
Not under pressure; the gun only works when a full foam can is inserted.
Datasheets(X)
For installing door frames, window sills and stairs, and for sealing e.g. joints with PU foam.
Material | Aluminium |
Colour | Grey, Red |
Product weight (per item) | 433.000 g |
Length | 355 mm |